Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable Envelope, White, Poly, PK100

  • Mfr # QUA46390

  • Zoro # G5726332


product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns

Key Features

Opening
Top
Expanded Width
11 in
Color
White
Material
polypropylene
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA46390
Zoro #
G5726332
UPC #
-
Country of Origin
China

Dimensions

Expanded Width
11 in
Width
13"
Height
11 in
Envelope Size
#4-1/2
Expanded Depth
2 in
Trade Size
#4 1/2
Exterior Dimensions
11 x 13

Details

Item
Expandable Envelope
Opening
Top
Color
White
Material
polypropylene
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Expansion
2"
Flap Type
Square
Weight
5 lbs
Seam Type
Weld
Exterior Material(s)
Polypropylene

Description

Expandable Envelope, Material Polypropylene, Envelope Closure Self Adhesive, Color White, Envelope Size #4-1/2, Height 11 in, Expanded Width 11 in, Top Opening, Expanded Depth 2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.