Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interoffice Envelope, Gray, Paper, PK100

  • Mfr # QUA63778

  • Zoro # G5727014


product price: $70.99
/pk 100, $0.71/ea

Key Features

Opening
Top
Color
Gray
Material
Paper
Width
13 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA63778
Zoro #
G5727014
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
10 in
Envelope Size
#97
Exterior Dimensions
10 x 13
Trade Size
#97

Details

Item
Interoffice Envelopes
Opening
Top
Color
Gray
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Flap Type
Cheese Blade
Preprinted Message
Inter-Department Correspondence; Personal and Confidential; Confidential-Open By Addressee Only
Format/Border
"Personal & Confidential" Format, No Border
Weight
4.77 lbs
Basis Weight
28 lb Bond
Seam Type
Center
Exterior Material(s)
Kraft Paper Stock

Description

Interoffice Envelopes, Material Paper, Envelope Closure Gummed Flap, Color Gray, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.