Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interoffice Envelope, Lt Brown, PK100

  • Mfr # QUA63562

  • Zoro # G5841857


product price: $65.55
/pk 100, $0.66/ea

Key Features

Opening
Top
Color
Brown
Material
Kraft
Width
13 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUA63562
Zoro #
G5841857
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13 in
Height
10 in
Envelope Size
#97
Trade Size
#97
Exterior Dimensions
10 x 13

Details

Item
Interoffice Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
String and Button
Envelope Closure
String and Button
Flap Type
Cheese Blade
Weight
5.12 lbs
Basis Weight
28 lb Bond
Preprinted Message
Inter-Department Delivery; Name; Department
Exterior Material(s)
Kraft Paper Stock
Seam Type
Center
Format/Border
Two-Sided Three-Column Format, No Border

Description

Interoffice Envelopes, Material Kraft, Envelope Closure String and Button, Color Brown, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.