Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interoffice Envelope, White, Paper, PK100

  • Mfr # QUA63663

  • Zoro # G5583085


product price: $74.49
/pk 100, $0.74/ea

Key Features

Opening
Top
Color
White
Material
Paper
Width
13 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUA63663
Zoro #
G5583085
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
10 in
Envelope Size
#97
Trade Size
#97
Exterior Dimensions
10 x 13

Details

Item
Interoffice Envelopes
Opening
Top
Color
White
Material
Paper
Closure
String and Button
Envelope Closure
String and Button
Preprinted Message
Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department
Flap Type
Cheese Blade
Format/Border
Two-Sided Five-Column Format, No Border
Weight
6 lbs
Seam Type
Center
Basis Weight
28 lb Bond
Exterior Material(s)
Paper Stock

Description

Interoffice Envelopes, Material Paper, Envelope Closure String and Button, Color White, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.