Zoro Homepage

Invitation Envelope, Red, Paper, PK25

  • Mfr # QUA11134

  • Zoro # G2956171


product price: $9.99
/pk 25, $0.40/ea

Key Features

Opening
Side
Color
Red
Material
Paper
Width
9 1/2 in
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA11134
Zoro #
G2956171
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9 1/2 in
Height
4 1/8 in
Envelope Size
#10
Exterior Dimensions
4.13 x 9.5
Trade Size
#10

Details

Item
Invitation Envelope
Opening
Side
Color
Red
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Finish
Wove
Exterior Material(s)
Paper Stock
Basis Weight
28 lb Bond
Weight
0.3 lbs
Flap Type
Commercial
Seam Type
Diagonal

Description

Invitation Envelope, Material Paper, Envelope Closure Gummed Flap, Color Red, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Opening Side, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.