Zoro Homepage

Invitation Envelope, White, Paper, PK50

  • Mfr # QUA10742

  • Zoro # G2956110


product price: $11.35
/pk 50, $0.23/ea

Key Features

Opening
Side
Color
White
Material
Paper
Width
6 1/4 in
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA10742
Zoro #
G2956110
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 1/4 in
Height
4 1/2 in
Envelope Size
A4
Exterior Dimensions
4.5 x 6.25
Interior Dimensions
4 x 6
Trade Size
A-4

Details

Item
Invitation Envelope
Opening
Side
Color
White
Material
Paper
Closure
Redi-Strip(TM)
Envelope Closure
Redi-Strip(TM)
Basis Weight
24 lb Bond
Features
Redi-Strip™ Closure—Once envelopes are stuffed and ready to go, pull off the Redi-Strip® attachments for fast, easy closure.
Flap Type
Square
Exterior Material(s)
Paper Stock
Finish
Wove
Seam Type
Side
Weight
0.61 lbs

Description

Invitation Envelope, Material Paper, Envelope Closure Redi-Strip(TM), Color White, Envelope Size A4, Height 4 1/2 in, Width 6 1/4 in, Opening Side, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.