Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer, Wht, Polypropylene, 100PK

  • Mfr # QUA46190

  • Zoro # G522771386


product price: $68.05
/pk 100, $0.68/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA46190
Zoro #
G522771386
UPC #
085227461902
Country of Origin
United States

Description

Catalog Mailers, Material Polypropylene, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 9 in x 12 in, Usable Width 9 in, Usable Length 12 in, Outside WxL 9 in x 12 in, Outside Width 9 in, Outside Length 12 in, Mailer Number #3, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.