Zoro Homepage

Medicare Envelope w/Tint, Wht, Paper, PK500

  • Mfr # QUA21432

  • Zoro # G5707432


product price: $96.99
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Color
White
Width
9 1/2 in
Material
Paper Stock
Industry Number
#10 1/2
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA21432
Zoro #
G5707432
UPC #
085227214324
Country of Origin
Indonesia

Dimensions

Width
9 1/2 in
Length
4-1/2 in
Window Height
1 in
Height
4 1/2 in
Window Width
4 1/2 in
Envelope Size
#10-1/2
Window Size
4.5 x 1

Details

Item
Envelopes/Mailers
Color
White
Material
Paper Stock
Industry Number
#10 1/2
Closure Type
Gummed
Window Position
Bottom Right
Envelope Closure
Gummed Flap
Closure
Gummed Flap
Number of Windows
1
Security Tint
Yes
Flap Type
Commercial
Opening
Open Side
Seam Type
Side
Features
Address Window
Finish
Wove

Description

Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10-1/2, Height 4 1/2 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 1, Window Position Bottom Right, Window Height 1 in, Window Width 4 1/2 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.