Zoro Homepage

No-Tear Envelope, White, Poly, PK100

  • Mfr # QUA77397

  • Zoro # G5527724


product price: $88.99
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Opening
Top
Color
White
Material
Polypropylene
Width
13 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA77397
Zoro #
G5527724
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
10 in
Envelope Size
#13-1/2
Exterior Dimensions
10 x 13
Trade Size
#13 1/2

Details

Item
No-Tear Envelopes
Opening
Top
Color
White
Material
Polypropylene
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Interior Lining
Polypropylene
Weight
5.53 lbs
Features
Paper Exterior
Exterior Material(s)
Paper Stock
Flap Type
Cheese Blade
Seam Type
Center

Description

No-Tear Envelopes, Material Polypropylene, Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.