Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photo/Doc Envelope, Wht, Fiberboard, PK25

  • Mfr # QUA64016

  • Zoro # G5658983


product price: $59.29
/pk 25, $2.37/ea

Key Features

Opening
End
Color
White
Material
Fiberboard
Width
13 1/2 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA64016
Zoro #
G5658983
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/2 in
Height
11 in
Exterior Dimensions
11 x 13.5

Details

Item
Photo/Document Envelope
Opening
End
Color
White
Material
Fiberboard
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Includes Window
No
Seam Type
Side
Machine Compatibility
Inkjet Printer; Laser Printer
Exterior Material(s)
Fiberboard
Weight
7.14 lbs
Flap Type
Cheese Blade

Description

Photo/Document Envelope, Includes Window No, Material Fiberboard, Envelope Closure Self Adhesive, Color White, Height 11 in, Width 13 1/2 in, Opening End, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.