
QualityPrk, FILING ENVELOPES, LETTER SIZE, CAMEO BUFF, 100PK
Mfr # 89604
Zoro # G410789639
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
Key Features
Envelope Width
9 1/2in
Envelope Length
11 3/4in
Mailer/Envelope Type
File
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89604
Zoro #
G410789639
UPC #
85227896049
Country of Origin
United States
Dimensions
Envelope Width
9 1/2in
Envelope Length
11 3/4in
Details
Item
Envelope
Mailer/Envelope Type
File
Description
Travelling with prints, proofs and drawings is easy thanks to Quality Park Flat Index Files with Flap. Through the side opening is a spacious interior ideal for preserving precious cargo, such as significant group or personal projects. The flap encloses the contents, but because it lacks adhesive, it can be opened and closed as often as necessary. Not only that, but the smooth finish and supportive construction exude professionalism. Number of Sections: 1; Tab Cut: Untabbed; Size: Letter; Punched/Unpunched: Unpunched.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.