
QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 15 X 20, BROWN KRAFT, 25PK (Discontinued)
- Mfr # 42355
- Zoro # G110789618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42355
Zoro #
G110789618
UPC #
85227423559
Country of Origin
United States
Dimensions
Envelope Length
20in
Envelope Width
15in
Details
Item
Envelope
Color
Kraft
Material
Kraft
Closure Type
Open End
Features
Heavyweight
Mailer/Envelope Type
Catalog
Description
These Quality Park jumbo kraft envelopes have an ungummed flap to help you store, transport and organize large items. Made of durable 28-lb kraft paper that withstands extensive handling and reuse. Perfect for storing blueprints, artwork, large photos, sewing patterns, classroom decorations, posters and so much more. Seam Type: Side; Flap Type: Cheese Blade; Security Tinted: No; Opening: Open End.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.