Zoro Homepage
This item is Discontinued.
Quality Park Recycled Mailer, Wht, Polypropylene, PK50 QUA45238

Recycled Mailer, Wht, Polypropylene, PK50 (Discontinued)

  • Mfr # QUA45238
  • Zoro # G5605467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA45238
Zoro #
G5605467
UPC #
085227452382
Country of Origin
United States

Dimensions

Width
24"
Length
19"

Details

Item
Recycled Mailer Envelope
Color
White
Material
Polypropylene
Closure Type
Peel Off Adhesive

Description

Recycled Mailer Envelope, Material Polypropylene, Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.