Zoro Homepage

Tamper Indicating Envelope, Wht, PK100

  • Mfr # QUAR2400

  • Zoro # G5597146


product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns

Key Features

Opening
End
Color
White
Material
Tyvek(R)
Width
12 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAR2400
Zoro #
G5597146
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Envelope Size
#10-1/2
Exterior Dimensions
9 x 12
Trade Size
#10 1/2

Details

Item
Tamper Evident Envelopes
Opening
End
Color
White
Material
Tyvek(R)
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Exterior Material(s)
DuPont™ Tyvek®
Weight
2.25 lbs
Seam Type
Center
Basis Weight
14 lb Tyvek
Flap Type
Flip-Stik

Description

Tamper Evident Envelopes, Tyvek(R), Envelope Closure Self Adhesive, White, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening End, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.