Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Indicating Envelope, Wht, PK100

  • Mfr # QUAR2420

  • Zoro # G5813683


product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Opening
End
Color
White
Material
Tyvek(R)
Width
13 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAR2420
Zoro #
G5813683
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
10 in
Envelope Size
#13-1/2
Trade Size
#13 1/2
Exterior Dimensions
10 x 13

Details

Item
Tamper Evident Envelopes
Opening
End
Color
White
Material
Tyvek(R)
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Weight
2.8 lbs
Exterior Material(s)
DuPont™ Tyvek®
Seam Type
Center
Flap Type
Flip-Stik
Basis Weight
14 lb Tyvek

Description

Tamper Evident Envelopes, Tyvek(R), Envelope Closure Self Adhesive, White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening End, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.