Zoro Homepage

Window Envelope, White, Paper, PK500

  • Mfr # QUA90120

  • Zoro # G5765146


product price: $56.79
/pk 500, $0.11/ea

Key Features

Color
White
Width
9 1/2 in
Material
Paper Stock
Industry Number
#10
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA90120
Zoro #
G5765146
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/2 in
Length
4.13 in
Window Width
4 1/2 in
Height
4 1/8 in
Window Height
1 1/8 in
Envelope Size
#10
Window Size
4.5 x 1.13
Envelopes/Mailers Exterior Dimensions
4.13 x 9.5 in

Details

Item
Window Envelopes
Color
White
Material
Paper Stock
Industry Number
#10
Closure Type
Gummed
Window Position
Bottom Left
Envelope Closure
Gummed Flap
Closure
Gummed Flap
Security Tint
No
Number of Windows
1
Finish
Wove
Features
Invoice-Format & Address Window
Opening
Open Side
Flap Type
Commercial
Seam Type
Diagonal
Basis Weight
24 lb Bond

Description

Quality ParkĀ® Window Envelopes are essential for your business. These 24-lb wove envelopes have traditional diagonal seams compatible with automated inserting and folding equipment. Each business envelope has a moisture seal commercial flap. Stock up on boxes so you don't run out!


  • Standard right window envelopes work for right side addressed forms like invoices, financial statements and direct mail.
  • Made of 24-lb paper with side seams that provide a more modern, clean look.
  • Just add moisture to the adhesive strip along the envelope flap and seal closed; no peel off strip to dispose of.
  • Available in large quantities, these commercial envelopes are great for bulk mailings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.