Zoro Homepage

Badge Holder, Safety Is For Life, PK10

  • Mfr # 21GBHSL

  • Zoro # G4658674


product price: $28.79
/pk 10, $2.88/ea

Key Features

Type
Retractable
Material
Metal, Nylon, Plastic
Color
Green
Width
1 3/16 in
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21GBHSL
Zoro #
G4658674
UPC #
-
Country of Origin
China

Dimensions

Width
1 3/16 in
Length
3 1/2 in
Height
5/16 in
Extended Length
30 in
Retracted Length
30 in
Overall Height
1 1/4 in
Overall Depth
1 1/4 in
Retractable Cord Extended Length
30 in
Overall Width
3 1/2 in

Details

Item
Badge Holder
Type
Retractable
Material
Metal, Nylon, Plastic
Color
Green
Includes
Clear Vinyl Snap
For Use With
Badges, ID Cards
Legend
Safety Is for Life
Product Type
Badge Holder
Retractability
Retractable
Background Color
Green
Badge Orientation
Horizontal, Vertical
Badge Attachment
Strap

Description

Badge Holder, Retractable, Material Metal, Nylon, Plastic, Color Green, Length 3 1/2 in, Width 1 3/16 in, Height 5/16 in, Retracted Length 30 in, Extended Length 30 in, Legend Safety Is for Life, For Use With Badges, ID Cards, Includes Clear Vinyl Snap, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.