Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Safety Everywhere, Black

  • Mfr # 1106/B

  • Zoro # G4112193


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Message
Safety Everywhere
Size
12 X 21 X 9 in
Material
Nylon, Polyester
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106/B
Zoro #
G4112193
UPC #
-
Country of Origin
China

Dimensions

Size
12 X 21 X 9 in
Overall Height
12 in
Overall Width
9 1/2 in
Overall Length
20 in

Details

Item
Duffel Bag
Color
Black
Message
Safety Everywhere
Material
Nylon, Polyester
Product Type
Duffel Bag
Number of Wheels
0
Includes Laptop Sleeve
No Laptop Sleeve
Interior Volume
1 cu ft
Number of Exterior Pockets
4
Number of Straps
2
Number of Interior Pockets
3
Features
Reflective Trim, Take Safety Everywhere Logo
Water Resistance
Not Water Resistant
Closure
Zipper

Description

Duffel Bag, Message Safety Everywhere, Color Black, Size 12 X 21 X 9 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.