Zoro Homepage

Lanyard, 16 in Gray, Green

  • Mfr # 23GLYSH

  • Zoro # G4704226


product price: $40.89
/pk 10, $4.09/ea

Key Features

Type
Reflective
Material
Plastic, Polyester
Color
Gray, Green
Width
3/4 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23GLYSH
Zoro #
G4704226
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
16 in
Extended Length
32 in
Overall Height
16 in
Retractable Cord Extended Length
32 in
Overall Width
3/4 in
Lanyard Strap Width
3/4 in
Lanyard Strap Length
16 in

Details

Item
Lanyard
Type
Reflective
Material
Plastic, Polyester
Color
Gray, Green
Includes
Breakaway Clasp, O-Ring Attachment
For Use With
Badges, ID Cards
Legend
Safety Begins Here
Features
Eye Perceive Light During Nighttime and Low Light Condition
Product Type
Lanyard
Badge Orientation
Horizontal, Vertical
Background Color
Gray/Green
Retractability
Non-Retractable
Lanyard Material
Plastic

Description

Lanyard, Reflective, Material Plastic, Polyester, Color Gray, Green, Length 16 in, Width 3/4 in, Extended Length 32 in, Legend Safety Begins Here, For Use With Badges, ID Cards, Includes Breakaway Clasp, O-Ring Attachment, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.