Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanyard, 16 in, Gray, Green

  • Mfr # 23GLYSL

  • Zoro # G4658473


product price: $42.89
/pk 10, $4.29/ea

Key Features

Type
Reflective
Material
Plastic, Polyester
Color
Gray, Green
Width
3/4 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23GLYSL
Zoro #
G4658473
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
16 in
Extended Length
32 in
Overall Height
16 in
Retractable Cord Extended Length
32 in
Overall Width
3/4 in
Lanyard Strap Length
16 in
Lanyard Strap Width
3/4 in

Details

Item
Lanyard
Type
Reflective
Material
Plastic, Polyester
Color
Gray, Green
Includes
Breakaway Clasp, O-Ring Attachment
Legend
Safety Is for Life
For Use With
Badges, ID Cards
Features
Eye Perceive Light During Nighttime and Low Light Condition
Product Type
Lanyard
Retractability
Non-Retractable
Background Color
Gray/Green
Badge Orientation
Horizontal, Vertical
Lanyard Material
Plastic

Description

Lanyard, Reflective, Material Plastic, Polyester, Color Gray, Green, Length 16 in, Width 3/4 in, Extended Length 32 in, Legend Safety Is for Life, For Use With Badges, ID Cards, Includes Breakaway Clasp, O-Ring Attachment, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.