Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slogan Memo Cube, Safety Begins Here

  • Mfr # 8109-2

  • Zoro # G4233616


product price: $9.79
/ea

Key Features

Color
White
Message
Safety Begins Here
Size
3-1/2 X 3-1/2 in
Overall Length
3 1/2 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8109-2
Zoro #
G4233616
UPC #
-
Country of Origin
United States

Dimensions

Size
3-1/2 X 3-1/2 in
Overall Length
3 1/2 in
Overall Height
3 1/2 in
Overall Width
3 1/2 in
Sheet Height
3 1/2 in

Details

Item
Memo Cube
Color
White
Message
Safety Begins Here
Product Type
Memo Cube
Number of Sheets
700
Message Text
Safety Begins Here

Description

Slogan Memo Cube, Message Safety Begins Here, Color White, Size 3-1/2 X 3-1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.