Zoro Homepage

Travel Mug, Proud To Be Safe, 18 oz.

  • Mfr # 3771

  • Zoro # G4224473


product price: $14.69
/ea

Key Features

Message
Proud To Be Safe
Size
18 oz
Material
Stainless Steel
Product Type
Tumbler
Message Text
Proud to Be Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3771
Zoro #
G4224473
UPC #
-
Country of Origin
China

Dimensions

Size
18 oz

Details

Item
Tumbler
Message
Proud To Be Safe
Material
Stainless Steel
Product Type
Tumbler
Message Text
Proud to Be Safe
Capacity
18 oz

Description

Travel Mug, Message Proud To Be Safe, Material Stainless Steel, Size 18 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.