Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 in Umbrella W/ Sleeve Cover and Wrist Strap, Green/White Polyester Canopy, Auto Open

  • Mfr # 9WTC10

  • Zoro # G7543812


product price: $22.75
/ea

Key Features

Arc Dimension
42 in
Color
Green/White
Material
Polyester/Plastic
Closed Length
16 in
Features
Automatic Opening, Ergo-dynamic Handle, Wrist Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9WTC10
Zoro #
G7543812
UPC #
-
Country of Origin
China

Dimensions

Arc Dimension
42 in
Closed Length
16 in
Open Dia.
42 in
Closed Height
15 1/2 in
Open Diameter
42 in
Arc Length
42 in
Open Height
21 in

Details

Item
Umbrella
Color
Green/White
Material
Polyester/Plastic
Features
Automatic Opening, Ergo-dynamic Handle, Wrist Strap
Includes
(1) Sleeve Cover
Canopy Material
Polyester
Canopy Color
Green/White
Opening/Closing Mechanism
Automatic Open

Description

Umbrella, Arc Length 42 in, Canopy Material Polyester, Canopy Color Green/White, Open Diameter 42 in, Open Height 21 in, Closed Height 15 1/2 in, Mounting Type Handle, Opening/Closing Mechanism Automatic Open, Features Automatic Opening, Ergo-dynamic Handle, Wrist Strap, Includes (1) Sleeve Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.