Zoro Homepage

Water Bottle, 27oz., Green

  • Mfr # TB27USS

  • Zoro # G903076178


product price: $5.19
/ea

Key Features

Capacity
27 oz
Body Color
Green
Material
PETE, Polypropylene
Features
Tapered Base to Fit Cupholders
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB27USS
Zoro #
G903076178
UPC #
-
Country of Origin
United States

Details

Item
Water Bottle
Capacity
27 oz
Body Color
Green
Material
PETE, Polypropylene
Features
Tapered Base to Fit Cupholders
Lid Color
White
Cap Material
Polypropylene
Body Material
PETE
Capacity - Maximum
27 oz
BPA-Free Status
BPA-Free
Product Type
Bottle

Description

Water Bottle, 27 oz Capacity, Green, PETE, Polypropylene, Tapered Base to Fit Cupholders

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.