This item is Discontinued.

Quality Resource Group Water Bottle, Green, 25 oz. PL25-GREEN

This item is Discontinued.

Quality Resource Group

Water Bottle, Green, 25 oz. (Discontinued)

Mfr # PL25-GREEN
Zoro # G4055353
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL25-GREEN
Zoro #
G4055353
UPC #
-
Country of Origin
China

Details

Item
Water Bottle
Capacity
25 oz
Material
Plastic
Features
Stain Resistant
Color
Green
Capacity - Maximum
25 oz
Body Material
Plastic
Product Type
Bottle
BPA-Free Status
BPA-Free

Description

Water Bottle, 25 oz Capacity, Plastic, Stain Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.