Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. D X 7 in. L Sprinkler Head Lock

  • Mfr # 429024

  • Zoro # G616173409


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

For Use With
Impulse
Overall Length
3 in
Height
5.2 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429024
Zoro #
G616173409
UPC #
81282429024
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Height
5.2 in
Width
7 in

Details

For Use With
Impulse
Item
Above Ground Irrigation

Description

Height: 3, Length: 7, Material: Plastic, Number in Package: 1, Packaging Type: Carded, Product Type: Sprinkler Head Lock, Sub Brand: , Brand Name: Quality Valve and Sprinkler, Width: 1, Diameter: 1/2, Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.