
Whisper Quiet 1/2 in. D X 2.2 in. L Sprinkler Head Lock
Mfr # 525023
Zoro # G016173498
product price:Â $16.99
/ea
Sold in multiples of 2 for $33.98
Key Features
Height
5.45 in
Width
6.9 in
Overall Length
2.8 in
For Use With
Impulse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
525023
Zoro #
G016173498
UPC #
81282525023
Country of Origin
Taiwan, Province of China
Dimensions
Height
5.45 in
Width
6.9 in
Overall Length
2.8 in
Details
Item
Above Ground Irrigation
For Use With
Impulse
Description
Height: 7, Length: 2.2, Material: Plastic, Number in Package: 1, Packaging Type: Carded, Product Type: Sprinkler Head Lock, Sub Brand: Whisper Quiet, Brand Name: Quality Valve and Sprinkler, Width: 1, Diameter: 1/2, Color: Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.