Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-18 in. Two-Piece Footrest Extender with 2 in. Foot Pad

  • Mfr # QU810858

  • Zoro # G315833512


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QU810858
Zoro #
G315833512
UPC #
753153301172
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. The footrest extender secures to the wheelchair footrest for improved posture prevents foot drop feet from slipping behind the footrests and raises the footrest for improved posture and seating alignment. The cushioned back protects the lower leg from bruises resulting from wheelchair contact. It secures easily with quick-release straps and is covered in durable wipe-clean vinyl. The cushions are removable to accommodate heights of from one to four inches and this model is the 2in height variation and accommodates 16-18in wide wheelchairs. Features -Effective for lower extremity positioning -Raises footrest for improved posture and seating alignment -Prevents foot drop and feet from slipping behind footrests -Cushioned back protects lower leg against contact with wheelchair -Modular extenders allow footrest to be raised 1 inch - 4 inch -Secures easily with quick-release straps -Covered in durable wipe-clean vinyl -Leg support -Two-piece footrest extender Specifications - Size: 2in - Fits: 16in-18in - Dimension: 4in H x 16in W x 9in L - Weight: 3.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.