Drill Blank, Jobber Length, Series DWDBL, Imperial, 5764 Dia, 6 Length, HSS, Bright

  • Mfr # DWDBL57/64

  • Zoro # G908043700


product price: $62.39
/ea

Key Features

Overall Length
6"
Material - Machining
High Speed Steel
Finish - Machining
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDBL57/64
Zoro #
G908043700
UPC #
887861029575
Country of Origin
China

Dimensions

Overall Length
6"

Details

Material - Machining
High Speed Steel
Finish - Machining
Uncoated (Bright)

Description

pQualtech p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.