Jobber Length Drill Set, 2-Flute, 1/6 in Min Drill Bit, 1/2 in Max Drill Bit
Mfr # DWD29J-PC
Zoro # G916312225
product price: $69.69
/eaKey Features
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWD29J-PC
Zoro #
G916312225
UPC #
887861039048
Country of Origin
China
Details
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Material
HSS
Description
Qualtech jobber long drill set 2-flute, imperial system of measurement, 1/6 in minimum drill bit size, 1/2 in maximum drill bit size, 118 Deg drill point angle, 29 pc, specifications: round shank, right hand, conventional point, HSS, black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.