Zoro Homepage

Pilot, Round Shank, 1 Diameter Head, 14 Shank Diameter, 178 Overall Length, HSS, Bright

  • Mfr # DEWPIL1X1/4

  • Zoro # G708027467


product price: $20.89
/ea

Key Features

Overall Length
1-7/8"
Material
High Speed Steel
Finish
Uncoated (Bright)
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWPIL1X1/4
Zoro #
G708027467
UPC #
887861164801
Country of Origin
China

Dimensions

Overall Length
1-7/8"

Details

Material
High Speed Steel
Finish
Uncoated (Bright)
Shank Type
Round

Description

pQualtech p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.