Taper Length Drill, Heavy Duty, Series DWDTLCO, 1116 Drill Size Fraction, 06875 Drill Size

  • Mfr # DWDTLCO11/16

  • Zoro # G108047119


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9-1/4"
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Type
Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDTLCO11/16
Zoro #
G108047119
UPC #
887861058414
Country of Origin
China

Dimensions

Overall Length
9-1/4"
Flute Length
5-3/8"
Shank Dia.
11/16"

Details

Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Type
Split Point

Description

pQualtech Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Tough Alloy Steelsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.