Taper Length Drill, Heavy Duty, Series DWDTLCO, 3964 Drill Size Fraction, 06094 Drill Size

  • Mfr # DWDTLCO39/64

  • Zoro # G108047096


product price:  $85.25
/ea
Free Shipping & Returns

Key Features

Overall Length
8-3/4"
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Type
Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTLCO39/64
Zoro #
G108047096
UPC #
887861058360
Country of Origin
China

Dimensions

Overall Length
8-3/4"
Flute Length
4-7/8"
Shank Dia.
39/64"

Details

Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Type
Split Point

Description

pQualtech Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Tough Alloy Steelsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.