
Taper Length Drill, Series DWDTL, 118 Drill Size Fraction, 1125 Drill Size Decimal Inch, 1
Mfr # DWDTL1-1/8
Zoro # G608047084
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-1/8"
Overall Length
11-3/4"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTL1-1/8
Zoro #
G608047084
UPC #
887861057608
Country of Origin
China
Dimensions
Drill Bit Size
1-1/8"
Overall Length
11-3/4"
Flute Length
7-1/8"
Shank Dia.
1-1/8"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Description
pQualtech Taper Length Drill, Series DWDTL, 118 in Drill Size Fraction, 1125 in Drill Size Decimal Inch, 1134 in Overall Length, 718 in Cutting Depth, 2 Flutes, 718 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.