Taper Length Drill, Series DWDTLCT, 1164 Drill Size Fraction, 01719 Drill Size Decimal Inch

  • Mfr # DWDTLCT11/64

  • Zoro # G408047000


product price:  $50.49
/ea
Sold in multiples of 12 for $605.88

Key Features

Overall Length
5-3/4"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Flute Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDTLCT11/64
Zoro #
G408047000
UPC #
887861058650
Country of Origin
China

Dimensions

Overall Length
5-3/4"
Flute Length
3-3/8"
Shank Dia.
11/64"

Details

Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)

Description

pQualtech Cutting Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.