Taper Length Drill, Series DWDTLCT, 2564 Drill Size Fraction, 03906 Drill Size Decimal Inch

  • Mfr # DWDTLCT25/64

  • Zoro # G608047183


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7"
Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Flute Length
4-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTLCT25/64
Zoro #
G608047183
UPC #
887861058797
Country of Origin
China

Dimensions

Overall Length
7"
Flute Length
4-3/8"
Shank Dia.
25/64"

Details

Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand

Description

pQualtech Taper Length Drill, Series DWDTLCT, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal Inch, 7 in Overall Length, 438 in Cutting Depth, 2 Flutes, 438 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.