
Taper Length Drill, Series DWDTLCT, 3364 Drill Size Fraction, 05156 Drill Size Decimal Inch
Mfr # DWDTLCT33/64
Zoro # G008047103
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTLCT33/64
Zoro #
G008047103
UPC #
887861058872
Country of Origin
China
Dimensions
Overall Length
8 in
Flute Length
4-3/4"
Shank Dia.
33/64"
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Description
pQualtech Taper Length Drill, Series DWDTLCT, 3364 in Drill Size Fraction, 05156 in Drill Size Decimal Inch, 8 in Overall Length, 434 in Cutting Depth, 2 Flutes, 434 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.