Taper Length Drill, Series DWDTLCT, 34 Drill Size Fraction, 075 Drill Size Decimal Inch, 9

  • Mfr # DWDTLCT3/4

  • Zoro # G308047193


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9-3/4"
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDTLCT3/4
Zoro #
G308047193
UPC #
887861059022
Country of Origin
China

Dimensions

Overall Length
9-3/4"
Flute Length
5-7/8"
Shank Dia.
3/4"

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand

Description

pQualtech Taper Length Drill, Series DWDTLCT, 34 in Drill Size Fraction, 075 in Drill Size Decimal Inch, 934 in Overall Length, 578 in Cutting Depth, 2 Flutes, 578 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.