
Taper Length Drill, Series DWDTLCT, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 6
Mfr # DWDTLCT3/8
Zoro # G608047169
product price: $86.25
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/8"
Overall Length
6-3/4"
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDTLCT3/8
Zoro #
G608047169
UPC #
887861058780
Country of Origin
China
Dimensions
Drill Bit Size
3/8"
Overall Length
6-3/4"
Flute Length
4-1/4"
Shank Dia.
3/8"
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Description
pQualtech Taper Length Drill, Series DWDTLCT, 38 in Drill Size Fraction, 0375 in Drill Size Decimal Inch, 634 in Overall Length, 414 in Cutting Depth, 2 Flutes, 414 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.