Taper Length Drill, Series DWDTLCT, 5164 Drill Size Fraction, 07969 Drill Size Decimal Inch

  • Mfr # DWDTLCT51/64

  • Zoro # G308047094


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10"
Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Flute Length
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDTLCT51/64
Zoro #
G308047094
UPC #
887861059053
Country of Origin
China

Dimensions

Overall Length
10"
Flute Length
6-1/8"
Shank Dia.
51/64"

Details

Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand

Description

pQualtech Taper Length Drill, Series DWDTLCT, 5164 in Drill Size Fraction, 07969 in Drill Size Decimal Inch, 10 in Overall Length, 618 in Cutting Depth, 2 Flutes, 618 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.