Taper Length Drill, Series DWDTLCT, 732 Drill Size Fraction, 02188 Drill Size Decimal Inch,

  • Mfr # DWDTLCT7/32

  • Zoro # G508047160


product price:  $52.49
/ea
Sold in multiples of 12 for $629.88

Key Features

Overall Length
6 in
Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Flute Length
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTLCT7/32
Zoro #
G508047160
UPC #
887861058681
Country of Origin
China

Dimensions

Overall Length
6 in
Flute Length
3-5/8"

Details

Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand

Description

pQualtech Taper Length Drill, Series DWDTLCT, 732 in Drill Size Fraction, 02188 in Drill Size Decimal Inch, 6 in Overall Length, 358 in Cutting Depth, 2 Flutes, 358 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.