Taper Length Drill, Series DWDTLCT, 964 Drill Size Fraction, 01406 Drill Size Decimal Inch,

  • Mfr # DWDTLCT9/64

  • Zoro # G408047093


product price: $46.15
/ea
Sold in multiples of 12 for $553.80

Key Features

Overall Length
5 3/8"
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDTLCT9/64
Zoro #
G408047093
UPC #
887861058636
Country of Origin
China

Dimensions

Overall Length
5 3/8"
Shank Dia.
9/64"

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)

Description

pQualtech Direction, Carbide Cutting Edge, Bright, Applicable Materials Cast Iron, NonFerrous Metals and Many Compositesp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.