
Taper Shank Drill, Heavy Duty, Series DWDTSCO, Imperial, 1316 Drill Size Fraction, 11875 Dri
Mfr # DWDTSCO1-3/16
Zoro # G508046019
product price:Â $421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13"
Number of Flutes
2
Material - Machining
Cobalt
Flute Length
7-3/8"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDTSCO1-3/16
Zoro #
G508046019
UPC #
887861052085
Country of Origin
China
Dimensions
Overall Length
13"
Flute Length
7-3/8"
Details
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCO, Imperial, 1316 in Drill Size Fraction, 11875 in Drill Size Decimal Inch, 13 in Overall Length, 738 in Cutting Depth, 2 Flutes, 738 in Flute Length, 4 Morse Taper Shank Taper Designation, 135 deg Point, NotchedSplit Point, Right Hand Cutting Direction, HSSCo Cutting Edge, HSSCo, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.