
Taper Shank Drill, Heavy Duty, Series DWDTSCO, Imperial, 716 Drill Size Fraction, 04375 Drill
Mfr # DWDTSCO7/16
Zoro # G308046172
product price: $73.29
/eaKey Features
Drill Bit Size
7/16"
Overall Length
7-1/4"
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTSCO7/16
Zoro #
G308046172
UPC #
887861051637
Country of Origin
China
Dimensions
Drill Bit Size
7/16"
Overall Length
7-1/4"
Details
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech , 135 deg Point, NotchedSplit Point, Right Hand Cutting Direction, HSSCo Cutting Edge, HSSCo, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.