
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 2532 Drill Size Fraction, 07812 Dril
Mfr # DWDTSCT25/32
Zoro # G108046365
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
25/32"
Overall Length
9-7/8"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDTSCT25/32
Zoro #
G108046365
UPC #
887861052405
Country of Origin
China
Dimensions
Drill Bit Size
25/32"
Overall Length
9-7/8"
Flute Length
6"
Details
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 2532 in Drill Size Fraction, 07812 in Drill Size Decimal Inch, 978 in Overall Length, 6 in Cutting Depth, 2 Flutes, 6 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.