
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 4564 Drill Size Fraction, 07031 Dril
Mfr # DWDTSCT45/64
Zoro # G708046086
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
45/64"
Overall Length
9-1/2"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTSCT45/64
Zoro #
G708046086
UPC #
887861052351
Country of Origin
China
Dimensions
Drill Bit Size
45/64"
Overall Length
9-1/2"
Flute Length
5-5/8"
Details
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 4564 in Drill Size Fraction, 07031 in Drill Size Decimal Inch, 912 in Overall Length, 558 in Cutting Depth, 2 Flutes, 558 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.