
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 58 Drill Size Fraction, 0625 Drill S
Mfr # DWDTSCT5/8
Zoro # G508046163
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5/8"
Overall Length
8-3/4"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDTSCT5/8
Zoro #
G508046163
UPC #
887861052306
Country of Origin
China
Dimensions
Drill Bit Size
5/8"
Overall Length
8-3/4"
Flute Length
4-7/8"
Details
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 58 in Drill Size Fraction, 0625 in Drill Size Decimal Inch, 834 in Overall Length, 478 in Cutting Depth, 2 Flutes, 478 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.