
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 5964 Drill Size Fraction, 09219 Dril
Mfr # DWDTSCT59/64
Zoro # G708046246
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
59/64"
Overall Length
10-3/4"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTSCT59/64
Zoro #
G708046246
UPC #
887861052498
Country of Origin
China
Dimensions
Drill Bit Size
59/64"
Overall Length
10-3/4"
Flute Length
6-1/8"
Details
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Drill Bit Point Angle
118 deg
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 5964 in Drill Size Fraction, 09219 in Drill Size Decimal Inch, 1034 in Overall Length, 618 in Cutting Depth, 2 Flutes, 618 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.