
Taper Shank Drill, Oversized, Series DWDTS, Imperial, 1532 Drill Size Fraction, 04688 Drill S
Mfr # DWDTS15/32-2MT
Zoro # G008046281
product price: $20.69
/eaKey Features
Drill Bit Size
15/32"
Overall Length
8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTS15/32-2MT
Zoro #
G008046281
UPC #
887861051323
Country of Origin
China
Dimensions
Drill Bit Size
15/32"
Overall Length
8"
Flute Length
4-1/8"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.