
Taper Shank Drill, Series DWDTS, Imperial, 13564 Drill Size Fraction, 15469 Drill Size Dec
Mfr # DWDTS1-35/64
Zoro # G208046418
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-35/64"
Overall Length
16-5/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTS1-35/64
Zoro #
G208046418
UPC #
887861048866
Country of Origin
China
Dimensions
Drill Bit Size
1-35/64"
Overall Length
16-5/8"
Flute Length
9-5/8"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.